Shop All Baking Utensils
Elk Studio
Dragonfly Cookie Cutters Set of 6
Mfr # CPDFLY/S6
Zoro # G208210017
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.88 in
- Height 6.81 in
- Color Brown
- Finish Copper
- Material Metal
Product Information
- Brand Elk Studio
- MFR # CPDFLY/S6
- Zoro # G208210017
- UPC # 812121012837
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 4.88 in |
Height | 6.81 in |
Length | 0.2 in |
Details
Color | Brown |
Finish | Copper |
Material | Metal |
Style | Traditional |
Description
Dragonfly Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Yarn-Dyed Chef Pant Copper/Blk Stripe LG (4003-3504)
- BUSY BEE Busy Bee Jug Clover Honey 48 oz., PK6 (BB1048)
- GE Washer/Dryer Selector Knob (WH01X10060)
- ALLIANCE TRANSFORMER 100-240V PKG (M414228P)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- TABLECRAFT Kettle Whip, 40 In (MW40)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- RUBBERMAID COMMERCIAL Spatula, Cold, 13 1/2 In (FG193400WHT)
- Elk Studio Baking Utensils