Shop All Decorative Mirrors
Elk Studio
Derse Wall Mirror, Ivory
Mfr # S0036-11288
Zoro # G608204791
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.75 in
- Color White
- Width 31.75 in
- Material Wood Composite
Product Information
- Brand Elk Studio
- MFR # S0036-11288
- Zoro # G608204791
- UPC # 843558189878
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1.75 in |
Height | 41.25 in |
Width | 31.75 in |
Details
Color | White |
Item | Mirror |
Finish | Ivory |
Material | Wood Composite |
Description
The Derse Wall Mirror is a rectangular mirror with a wide frame featuring a mosaic of neutral rectangles in washed white, grey, blue and blush The look is ideal in a variety of environments
- •31.75in W x 1.75in D x 41.25in H
- •Item available in ivory
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •D-ring mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- HOLLAND BAR STOOL CO Notre Dame (ND) 17" x 22" Logo Mirror (MLogoND-ND)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- Elk Studio Decorative Mirrors