Shop All Baking Utensils
Elk Studio
Crest Cookie Cutters Set of 6
Mfr # CRST/S6
Zoro # G508209919
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Color Brown
- Width 5.5 in
- Height 0.88 in
- Length 0.2 in
Product Information
- Brand Elk Studio
- MFR # CRST/S6
- Zoro # G508209919
- UPC # 752423553488
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Finish | Copper |
Color | Brown |
Style | Traditional |
Material | Metal |
Description
Crest Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Top End Bell Insert W/Seal (993001)
- TRUE Hinge Kit, Door Top For (870865)
- STAR MANUFACTURING Knob, Valve , 3" Od, Black (WS507160)
- ANTHONY INTERNATIONAL Pom Lock (02-11585-0003)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ATECO 27 1/2in Stainless Steel Multi-Wheel Pastry Cutter with 4 3 15/16in Plain Cutting Wheels (14413940KT4P)
- TABLECRAFT Stainless Steel French Whip, 20 (SF20)
- WINCO 10 oz Aluminum Dredge (ADRG-10)
- Elk Studio Baking Utensils