Shop All Baking Utensils
Elk Studio
Chili Cookie Cutters Set of 6
Mfr # CHLI/S6
Zoro # G708209863
product price: $43.54
/ea
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Metal
- Width 5.5 in
- Finish Copper
- Height 0.88 in
Product Information
- Brand Elk Studio
- MFR # CHLI/S6
- Zoro # G708209863
- UPC # 812121010345
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Color | Brown |
Material | Metal |
Finish | Copper |
Style | Traditional |
Description
Chili Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Presto Steam Gauge 85771 (85-771)
- CAMBRO Lid (IB27LIDCW)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- RATIONAL Air Inlet Filter (40.04.771P)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- RSVP INTERNATIONAL Vintage Sifter - 1 Cup (V-SIFT)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40109)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- Elk Studio Baking Utensils