Shop All Baking Utensils
Elk Studio
Cat Cookie Cutters Set of 6
Mfr # CAT/S6
Zoro # G908209915
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Color Brown
- Material Metal
- Length 0.2 in
- Width 5.5 in
Product Information
- Brand Elk Studio
- MFR # CAT/S6
- Zoro # G908209915
- UPC # 189919000636
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Width | 5.5 in |
Height | 0.88 in |
Details
Finish | Copper |
Color | Brown |
Material | Metal |
Style | Traditional |
Description
Cat Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBR03)
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- CECILWARE Spring, X019A (X019A)
- BUNN Solenoid Valve For Bunn - Part# 28750-0000 (28750-0000)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- FOX RUN Cloth Cheese 2Sq Yds (5776)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 16 1/2 In (FG1964000000)
- CRESTWARE Dough Scraper, Steel/Wood, 6-1/2 In (WHDS63)
- Elk Studio Baking Utensils