Shop All Baking Utensils
Elk Studio
Butterfly Cookie Cutters Set of 6
Mfr # CPBFLY/S6
Zoro # G908210065
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 0.2 in
- Width 4.88 in
- Height 6.81 in
- Finish Copper
Product Information
- Brand Elk Studio
- MFR # CPBFLY/S6
- Zoro # G908210065
- UPC # 812121012820
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Width | 4.88 in |
Height | 6.81 in |
Details
Material | Metal |
Finish | Copper |
Color | Brown |
Style | Traditional |
Description
Butterfly Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Gasket1-1/16" D For Bunn - Part# 01201-0000 (01201-0000)
- VULCAN HART 3/16"Cc Tube Coupling W/Shutoff (00-715039)
- SOUTHBEND Orifice (63) (1008763)
- COLLEGE INN Chicken Broth College Inn 14.5 oz. Cans, PK24 (2001206)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- WINCO Pastry Blender (PST-5B)
- CREATIVE CONVERTING Flag Picks, 2.5", 600PK (01726)
- DE YI ENTERPRISE De Yi Enterprise 33015-Yg Monogram Cake Toppers - Gold Rhinestone - Y (33015-Yg)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- Elk Studio Baking Utensils