Shop All Baking Utensils
Elk Studio
Beaver Cookie Cutters Set of 6
Mfr # BEAV/S6
Zoro # G108209852
product price: $43.54
/ea
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 5.5 in
- Color Brown
- Style Traditional
- Length 0.2 in
Product Information
- Brand Elk Studio
- MFR # BEAV/S6
- Zoro # G108209852
- UPC # 812121011342
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Length | 0.2 in |
Height | 0.88 in |
Details
Material | Metal |
Color | Brown |
Style | Traditional |
Finish | Copper |
Description
Beaver Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Water Strainer (23820.1)
- RUBBERMAID COMMERCIAL Food/Tote Box, 14 qt., White (FG350900WHT)
- SHARPE MANUFACTURING F-2 FILTER DISP 25PC (SH8125)
- FRUIT ROLL-UPS Fruit Roll-Ups Fruit Snacks Reduced Sugar Strawberry, PK96 (16000-29162)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- RSVP INTERNATIONAL Crank Style Flour Sifter - 3 Cup (SIFT-3CR)
- KITCHENAID KitchenAid 6009349 Black ABS & Nylon Basting Spoon (6009349)
- WINCO 4 in Pastry Brush (WBR-40)
- Elk Studio Baking Utensils