Shop All Baking Utensils
Elk Studio
Armadillo Cookie Cutters Set of 6
Mfr # ARM/S6
Zoro # G308209911
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.2 in
- Finish Copper
- Height 0.88 in
- Material Metal
- Color Brown
Product Information
- Brand Elk Studio
- MFR # ARM/S6
- Zoro # G308209911
- UPC # 812121012318
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 0.88 in |
Width | 5.5 in |
Details
Finish | Copper |
Material | Metal |
Color | Brown |
Style | Traditional |
Description
Armadillo Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- BUNN Open Face Tf Server Stand (38929.0002)
- ENTERPRISE MANUFACTURING Bucket, Mop (Blue) (940916)
- TABLECRAFT Poultry Shear, 9-1/2 In. L, Black (E6607)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- HOME BASICS Bamboo Rolling Pin (RP01058)
- DEXTER RUSSELL Dough Cutter and Scraper, 6 In (17303)
- FOX RUN NYLON BASTING SPOON 12"" (6194)
- Elk Studio Baking Utensils