Shop All Baking Utensils
Elk Studio
Angel Wings with Heart Cookie Cutters Set of 6
Mfr # WNGS/S6
Zoro # G408210107
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Length 0.2 in
- Height 0.88 in
- Width 5.5 in
- Material Metal
Product Information
- Brand Elk Studio
- MFR # WNGS/S6
- Zoro # G408210107
- UPC # 812121012240
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 0.88 in |
Width | 5.5 in |
Details
Finish | Copper |
Material | Metal |
Style | Traditional |
Color | Brown |
Description
Angel Wings with Heart Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Wash Machine, Gear Case Pulley (W10721967)
- GOLD MEDAL SnoKone GAL Cher Syrup (1223)
- MANITOWOC ICE I/M Cleaner Mii (000000084)
- LOGO BRANDS Denver Broncos 15oz Stripe Mug (610-C15SM)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 16 1/2 In (FG196800RED)
- Elk Studio Baking Utensils