Shop All Accent Chairs
Elk Signature
Timber Bench, Aged Bronze
Mfr # H0015-10828
Zoro # G508207250
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Timber
- Frame Material Metal
- Overall Height 18 in
- Arm Style Transitional
- Color Bronze
Product Information
- Brand Elk Signature
- MFR # H0015-10828
- Zoro # G508207250
- UPC # 804343208334
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 18 in |
Overall Length | 16.5 in |
Overall Width | 46 in |
Details
Series | Timber |
Frame Material | Metal |
Arm Style | Transitional |
Color | Bronze |
Hardware Finish | Aged Bronze |
Description
The Timber Bench is a rectangular bench upholstered in white boucl The statementmaking base is made from curved zigzagging antiqued bronze with contrasting texture The look is modern and stylish for an entryway or bedroom
- •46in W x 16.5in D x 18in H
- •Item has an aged bronze finish
- •Item made from metal
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- TOULOUSE Lateral File (IMTE450)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VBK)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Christa Transitional Dark Brown Faux Leather and Wood Accent Chair (191-11709-ZORO)
- SAFAVIEH Amaris Tufted Accent Chair - Slate Blue, Black & Brass (ACH4503A)
- Elk Signature Accent Chairs