Shop All Patio Club Chairs & Chaise Lounges
Elk Signature
Teak Patio Outdoor Morning Chair Set of 2
Mfr # 6917502P-AS
Zoro # G708209740
original price:
$622.99
15% off
Free Shipping & Returns
$525.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 22 in
- Overall Height 37.5 in
- Finish Antique Smoke
- Material Wood
Product Information
- Brand Elk Signature
- MFR # 6917502P-AS
- Zoro # G708209740
- UPC # 804343199458
- Country of Origin Indonesia
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 22 in |
Overall Height | 37.5 in |
Overall Length | 23.25 in |
Details
Color | Gray |
Item | Furniture |
Finish | Antique Smoke |
Material | Wood |
Description
Antique Smoke finish on teak dining chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Cooler, 10 gal., Green (42052)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SCHIEKS SPORTS Schiek Sport 2006-XL 6 Inch Original Nylon Belt Black XL (2006-XL)
- SONGBIRD ESSENTIALS 17 Inch Green Spiral Sunflower Feeder (SEBQSBF3G)
- ELK SIGNATURE Teak Outdoor Folding Footrest (6517515AS)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-Anthracite (RBO-ALASKA-ANT-4PC-CUSH)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- QUIK SHADE Purple Kids Chair (167578PK8)
- Elk Signature Outdoor Chairs