Shop All Decorative Rugs
Elk Signature
Ottavio 16x16 HandTufted Wool Rug
Mfr # 8905-354
Zoro # G308206972
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric
- Length (In.) 1 in
- Width (In.) 16 in
Product Information
- Brand Elk Signature
- MFR # 8905-354
- Zoro # G308206972
- UPC # 818008033834
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 1 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Gray |
Material | Fabric |
Description
Ottavio 16x16 HandTufted Wool Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- BOSS Leather Task Chair, Loop, Black (B1562)
- MADISON PARK Twin Size Blanket, White (MP51N-5162)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- ORIENTAL WEAVERS 5 ft. 3 in. x 7 ft. 6 in. Toscana Rectangular Area Rug Ivory (T9551A160230ST)
- Elk Signature Decorative Rugs