Shop All Planters & Window Boxes
Elk Signature
Ofelia Planter, Small Black
Mfr # H0517-10724
Zoro # G408209729
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Earthenware
- Color Black
- Length 6 in
- Height 5 in
Product Information
- Brand Elk Signature
- MFR # H0517-10724
- Zoro # G408209729
- UPC # 818008066276
- Country of Origin Peru
- Category Planters & Window Boxes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 5 in |
Details
Material | Earthenware |
Color | Black |
Item | Planter |
Description
The Ofelia Planter is a wide footed ceramic planter with a twotone finish The surface of the planter features a raised squiggle motif in smoky black that contrasts beautifully with the creamy ceramic foundation
- •6in W x 6in D x 5in H
- •Item available in black
- •Item made from earthenware
- •1 year limited warranty
- •Decorative planters elevate plants into works of sculpture
- •Item is not rated for outdoor use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- GARDENA Hosecon W/Stp Mtl5/8&1/2 (39018)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- ELK SIGNATURE Hourglass Planter, Medium (H0117-10550)
- BLOEM ARIANA POT CHOC 6"" (20-56306CH)
- DEROMA PLANTER LEAVS WHT 20""W (9E62ZFZ022)
- TRENDSPOT 6 in. W Ceramic Planter White (CR10152-06D)
- BACK TO THE ROOTS Organic Mushroom Farm (11001)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- PANACEA Replace Coco Liner 14 (88592)
- Elk Signature Planters & Window Boxes