Shop All Counter Height Stools
Elk Signature
Lifeguard Counter Stool in Burnt Umber
Mfr # 6617501BU
Zoro # G408209767
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$338.85
Free 30-Day Returns
Key Features
- Height 40 in
- Seat Color Natural
- Width 28 in
- Finish Natural
- Length 24 in
Product Information
- Brand Elk Signature
- MFR # 6617501BU
- Zoro # G408209767
- UPC # 804343201625
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Height | 40 in |
Width | 28 in |
Length | 24 in |
Details
Seat Color | Natural |
Finish | Natural |
Seat Material | Wood |
Description
Lifeguard Counter Stool in Burnt Umber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Antique White (ACS4539A)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- Elk Signature Counter Height Stools