Shop All Decorative Mirrors
Elk Signature
Latham Wall Mirror, Natural
Mfr # H0016-10881
Zoro # G908205139
product price: $898.00
/ea
Free Shipping & Returns
$898.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Height 56 in
- Length 2.25 in
- Width 24 in
Product Information
- Brand Elk Signature
- MFR # H0016-10881
- Zoro # G908205139
- UPC # 843558186174
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 56 in |
Length | 2.25 in |
Width | 24 in |
Details
Material | Wood |
Finish | Natural |
Item | Mirror |
Color | Natural |
Description
The Latham Wall Mirror is natural wood mirror with a rectangular shape and offset mirror The bottom portion of the natural oak frame features a band of wrapped rope, adding a coastalinspired element
- •24in W x 2.25in D x 56in H
- •Item available in natural
- •Item made from wood and rope
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, Black, Letter (21645)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- NATIONAL PUBLIC SEATING Folding Chair, Right Arm Tab, Black, PK2 (5210R)
- QUOIZEL Marcos Mirror (QR1857BN)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- ELK HOME Regence Wall Mirror (6100-024)
- HOLLAND BAR STOOL CO Louisville 15" x 26" Basketball Mirror (MBsktLville)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- Elk Signature Decorative Mirrors