Shop All Decorative Rugs
Elk Signature
Harappa Handknotted Wool Rug in Grey
Mfr # 8905-274
Zoro # G408207022
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric
- Length (In.) 16 in
- Width (In.) 16 in
Product Information
- Brand Elk Signature
- MFR # 8905-274
- Zoro # G408207022
- UPC # 818008027970
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Gray |
Material | Fabric |
Description
Exhibit the unique story signature of a worldclass craftsman with our gorgeous Harappa Series Rugs The result of a time honored handknotting technique that requires weeks to complete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- SAFAVIEH Abstract Hand Tufted Medium Rectangle Area RugIvory & Beige 5 x 8 ft. (ABT141D-5)
- Elk Signature Decorative Rugs