Shop All Decorative Rugs
Elk Signature
Dash Handwoven Wool Rug 16x16
Mfr # 8905-344
Zoro # G308206880
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
- Length (In.) 1 in
- Width (In.) 16 in
Product Information
- Brand Elk Signature
- MFR # 8905-344
- Zoro # G308206880
- UPC # 818008033810
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 1 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Blue |
Material | Fabric |
Description
Dash Handwoven Wool Rug 16x16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-070)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- Elk Signature Decorative Rugs