Shop All Decorative Rugs
Elk Signature
Belleville Handknotted Wool And Bamboo Viscose Rug
Mfr # 8905-315
Zoro # G908207003
$37.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width (In.) 16 in
Product Information
- Brand Elk Signature
- MFR # 8905-315
- Zoro # G908207003
- UPC # 818008028229
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Material | Fabric |
Description
Exhibit the unique story signature of a worldclass craftsman with our gorgeous Belleville Series Rugs The result of a time honored handknotting technique using pure wool and globally trendsetting, silkysmooth Bamboo Viscose each durable, sophisticat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-070)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- Elk Signature Decorative Rugs