Shop All Chandeliers
Elk Showroom
Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze
Mfr # 33364/6
Zoro # G108432977
Free Shipping & Returns
$598.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B11
- Style Transitional
- Height 9 in
- Color Brown
- Light Type Candelabra - E12
Product Information
- Brand Elk Showroom
- MFR # 33364/6
- Zoro # G108432977
- UPC # 748119138619
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 9 in |
Length | 19 in |
Width | 19 in |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | B11 |
Style | Transitional |
Color | Brown |
Light Type | Candelabra - E12 |
Voltage | 120 |
Series | Wooden Barrel |
Material | Metal |
Dimmable | Yes |
Number of Lights | 6 |
Watts | 60 |
Description
Made with real wooden slats, the Wooden Barrel collection adds a vintage look to any space The slats are held in place by metalwork designed in such a way to allow the ends of the wood to be visible Warm color combinations include Natural Wood with Oil Rubbed Bronze or Medium Oak with Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast XP9R Pure Beam LED Flashlight (30321)
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Chandelier (81204)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- Elk Showroom Chandeliers