Shop All Chandeliers
Elk Showroom
Ulla 28'' Wide 8Light Chandelier, Polished Nickel
Mfr # EC89895/8
Zoro # G808433830
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type G16.5
- Glass Color No Shade
- Series Ulla
- Width 28 in
- Watts 60
Product Information
- Brand Elk Showroom
- MFR # EC89895/8
- Zoro # G808433830
- UPC # 60646075572
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 in |
Height | 30.25 in |
Length | 28 in |
Details
Item | Chandelier |
Housing Finish | Polished Nickel |
Lamp Type | G16.5 |
Glass Color | No Shade |
Series | Ulla |
Watts | 60 |
Material | Metal |
Lighting Technology | Incandescent |
Light Type | Candelabra - E12 |
Color | Silver |
Dimmable | Yes |
Style | Transitional |
Voltage | 120 |
Number of Lights | 8 |
Housing Material | No Shade |
Description
The Ulla Chandelier is a chic and simple curved 8light chandelier Eight arms curve elegantly from a central rod, each supporting a single candle The look is an updated, pareddown take on a traditional silhouette
- •28in W x 28in D x 30.25in H
- •The Ulla Chandelier is an updated, pared-down take on a traditional silhouette.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- BAYCO Bayco NightStick Light Bulb Changer Kit - (LBC-1000)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- ELK SHOWROOM Chandelier (81204)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- Elk Showroom Chandeliers