Shop All Pendants
Elk Showroom
RAPTURE SERIES, CINNAMON
Mfr # 543-3CI
Zoro # G808432895
product price: $419.85
/ea
Free Shipping & Returns
$419.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 10 in
- Lamp Type A19
- Number of Lights 3
- Light Type Medium - E26
Product Information
- Brand Elk Showroom
- MFR # 543-3CI
- Zoro # G808432895
- UPC # 748119020822
- Country of Origin Unknown
- Category Pendants
Dimensions
Width | 10 in |
Details
Color | Silver |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Satin Nickel |
Glass Color | Orange |
Material | Metal |
Watts | 60 |
Series | Rapture |
Description
The Elk Home pendant collection includes a range of task and decorative ceilingmounted single and multibulb pendant lights Hung alone over a work space or dining area, or in multiples across a kitchen island or long table, pendants make a modern statement in a variety of materials including glass, metal, rattan and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- NUWATT LED Ceiling Panel Light, Back Lit , 2 ft x 4 ft, Selectable Color, 50 Watt, PK 4 (NW-BL-2X4-30.40.50W-3CCT-4P)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal (2997/3L)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- Elk Showroom Pendants