Shop All Pendants
Elk Showroom
Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal
Mfr # 2997/3L
Zoro # G608432903
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 6 in
- Width 36 in
- Lamp Type B11
Product Information
- Brand Elk Showroom
- MFR # 2997/3L
- Zoro # G608432903
- UPC # 748119299754
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 in |
Length | 6 in |
Width | 36 in |
Details
Color | Silver |
Lamp Type | B11 |
Number of Lights | 3 |
Light Type | Candelabra - E12 |
Item | Mini Pendant |
Finish | Polished Chrome |
Series | Optix |
Watts | 60 |
Material | Metal |
Description
Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- Elk Showroom Pendants