Shop All Chandeliers
Elk Showroom
Neville 34'' Wide 12Light Chandelier, Charcoal Black
Mfr # 89709/8+4
Zoro # G408433179
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color No Shade
- Watts 60
- Dimmable Yes
- Voltage 120
Product Information
- Brand Elk Showroom
- MFR # 89709/8+4
- Zoro # G408433179
- UPC # 748119155951
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 34 in |
Width | 34 in |
Height | 36.25 in |
Details
Item | Chandelier |
Housing Finish | Charcoal Black |
Lamp Type | B10 |
Glass Color | No Shade |
Watts | 60 |
Dimmable | Yes |
Voltage | 120 |
Series | Neville |
Color | Black |
Material | Metal |
Housing Material | No Shade |
Style | Transitional |
Number of Lights | 12 |
Lighting Technology | Incandescent |
Light Type | Candelabra - E12 |
Description
The Neville collection offers updated traditional silhouettes The chandeliers feature swooping metal arms, with or without a shade, and all pieces are defined a wood tone center column
- •34in W x 34in D x 36.25in H
- •Item available in charcoal black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- BULBHEAD Star Shower Christmas Lights Laser Lights 1 pk (16158-4)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- Elk Showroom Chandeliers