Shop All Chandeliers
Elk Showroom
Milla 32'' Wide 5Light Chandelier, Charcoal Black
Mfr # 52228/5
Zoro # G408432813
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type A19
- Glass Color Black
- Height 13.75 in
- Dimmable Yes
- Number of Lights 5
Product Information
- Brand Elk Showroom
- MFR # 52228/5
- Zoro # G408432813
- UPC # 748119154879
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13.75 in |
Width | 32 in |
Length | 32 in |
Details
Item | Chandelier |
Housing Finish | Charcoal Black |
Lamp Type | A19 |
Glass Color | Black |
Dimmable | Yes |
Number of Lights | 5 |
Color | Black |
Material | Metal |
Series | Milla |
Lighting Technology | Incandescent |
Voltage | 120 |
Light Type | Medium - E26 |
Watts | 75 |
Housing Material | Metal |
Style | Modern/Contemporary |
Description
The Milla collection has a minimalist design with thin lines, metal shades and a twotone charcoal black and brushed gold finish Each piece in this collection has a unique sculptural appeal
- •32in W x 32in D x 13.75in H
- •Item available in charcoal black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL CrdlssUnderhoodLightKt, BattryIncl, 4.63lb (2125-20, 48-11-2420)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- ILC Replacement for Hygrade Cf9ls/841 replacement light bulb lamp 2 Pack (CF9LS/841 HYGRADE)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Elk Showroom Chandeliers