Shop All Chandeliers
Elk Showroom
Meridian 19'' Wide 3Light Chandelier, Polished Nickel
Mfr # 31492/3
Zoro # G808432932
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Lamp Type B11
- Color Silver
- Height 17 in
- Series Meridian
Product Information
- Brand Elk Showroom
- MFR # 31492/3
- Zoro # G808432932
- UPC # 748119067094
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17 in |
Width | 19 in |
Length | 19 in |
Details
Item | Chandelier |
Housing Finish | Polished Nickel |
Lamp Type | B11 |
Color | Silver |
Series | Meridian |
Light Type | Candelabra - E12 |
Number of Lights | 3 |
Description
Meridian 19'' Wide 3Light Chandelier Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Unijack, 120v Input 12v Output ThreePort Round Canopy, Bronze Finish (87120UJ-BRZ)
- LEVITON Led Chain Keyls Lmphldr (9852)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Elk Showroom Chandeliers