Shop All Pendants
Elk Showroom
Leo 22'' Wide 4Light Pendant, Brushed Gold
Mfr # 89845/4
Zoro # G208433515
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height 21.5 in
- Length 22 in
- Width 22 in
- Lamp Type A19
Product Information
- Brand Elk Showroom
- MFR # 89845/4
- Zoro # G208433515
- UPC # 748119156347
- Country of Origin China
- Category Pendants
Dimensions
Height | 21.5 in |
Length | 22 in |
Width | 22 in |
Details
Color | Gold |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Fabric |
Item | Pendant |
Finish | Brushed Gold |
Glass Color | Off White |
Material | Metal |
Lighting Technology | Incandescent |
Watts | 60 |
Dimmable | Yes |
Series | Leo |
Description
The Leo pendant collection features a simple metal stem which drops down to hold a wide low profile shade This unique silhouette has an updated traditional appeal
- •22in W x 22in D x 21.5in H
- •Item available in brushed gold
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- WESTINGHOUSE Bulb Md Base25W A19Ambr (3443)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM RAPTURE SERIES, CINNAMON (543-3CI)
- ELK SHOWROOM Ciotola Single LED Pendant Complete with Mercury Glass Shade and Holder (LCA403-113-16M)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- EUROFASE Bronx Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black (20437-015)
- Elk Showroom Pendants