Shop All Outdoor Semi-Flushmount Lights
Elk Showroom
Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black
Mfr # 90004/3
Zoro # G408210022
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.75 in
- Style Transitional
- Dimmable Yes
- Light Bulb Wattage 60
- Bulb Base Type Candelabra - E12
Product Information
- Brand Elk Showroom
- MFR # 90004/3
- Zoro # G408210022
- UPC # 748119157047
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 22.75 in |
Length | 7 in |
Width | 8.25 in |
Details
Style | Transitional |
Dimmable | Yes |
Light Bulb Wattage | 60 |
Bulb Base Type | Candelabra - E12 |
Frame Material | Metal |
Shade Material | Glass |
Number of Lights | 3 |
Frame Finish | Matte Black |
Series | Gladwyn |
Description
The Gladwyn collection of outdoor lighting includes sconces, hanging lights and post lights The streamlined rectangular lantern shape is defined by a thinframed aluminum cage, clear glass panes and simple parallel lines for a geometric look
- •8.25in W x 7in D x 22.75in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •Professional installation recommended
- •Rated for outdoor use
- •All mounting and installation instructions are included in the package for quick and easy installation
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4040ew)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S11414)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Elk Showroom Outdoor Semi-Flushmount Lights