Shop All Pendants
Elk Showroom
FERRO COLLECTION ROUND FORGED IRON, UP AND
Mfr # 3096/1
Zoro # G208432877
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 25 in
- Width 7 in
- Lamp Type A19
- Number of Lights 1
Product Information
- Brand Elk Showroom
- MFR # 3096/1
- Zoro # G208432877
- UPC # 748119309613
- Country of Origin China
- Category Pendants
Dimensions
Height | 25 in |
Width | 7 in |
Details
Color | Gray |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Bronze |
Glass Color | Amber |
Material | Metal |
Watts | 60 |
Series | Ferro |
Description
FERRO COLLECTION ROUND FORGED IRON, UP AND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 61424 Enduro Pro Haz-Lo 235 Lumen Low Profile Safety Rated Multi-Function Headlamp (61424)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- ILC Replacement for Westinghouse F13tt/27/cd replacement light bulb lamp (F13TT/27/CD WESTINGHOUSE)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Ciotola Single LED Pendant Complete with Mercury Glass Shade and Holder (LCA403-113-16M)
- ELK SHOWROOM Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal (2997/3L)
- ELK SHOWROOM RAPTURE SERIES, CINNAMON (543-3CI)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- Elk Showroom Pendants