Shop All Vanity Lights
Elk Showroom
Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal
Mfr # EC89984/3
Zoro # G208433898
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 8.75 in
- Length 6.5 in
- Housing Finish Brushed Nickel
- Lamp Type B10
Product Information
- Brand Elk Showroom
- MFR # EC89984/3
- Zoro # G208433898
- UPC # 60646075633
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.75 in |
Length | 6.5 in |
Width | 23.25 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Brushed Nickel |
Lamp Type | B10 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Candelabra - E12 |
Style | Modern/Contemporary |
Shade Material | Glass |
Dimmable | Yes |
Glass Color | White |
Lamp Watts | 60 |
Series | Fairbanks |
Housing Material | Metal |
Lighting Technology | Incandescent |
Description
The Fairbanks Vanity Light is a midcenturyinspired bathroom light featuring three glass globes mounted on a curved vertical metal rod The rod connects to a round metal back plate
- •23.25in W x 6.5in D x 8.75in H
- •The Fairbanks Vanity Light is a midcentury-inspired bathroom light.
- •Frosted glass shades cast a soft diffused light
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- HEATH-ZENITH LITE MOTION ENTRYWAY WHT (HZ-5610-WH)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Capello 27'' Wide 4Light Vanity Light, Chrome (BV2034-0-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM 4 LITE BATH BAR (11004)
- ELK SHOWROOM Emily 23'' Wide 3Light Vanity Light, Matte Black (EC89254/3)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- Elk Showroom Vanity Lights