Shop All Pendants
Elk Showroom
Emmett 17'' Wide 4Light Pendant, Brushed Gold
Mfr # EC89824/4
Zoro # G008433845
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height 25.25 in
- Length 17 in
- Width 17 in
- Lamp Type B10
Product Information
- Brand Elk Showroom
- MFR # EC89824/4
- Zoro # G008433845
- UPC # 60646075503
- Country of Origin China
- Category Pendants
Dimensions
Height | 25.25 in |
Length | 17 in |
Width | 17 in |
Details
Color | Gold |
Lamp Type | B10 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Candelabra - E12 |
Style | Transitional |
Shade Material | No Shade |
Item | Pendant |
Finish | Brushed Gold |
Glass Color | No Shade |
Lighting Technology | Incandescent |
Series | Emmett |
Dimmable | Yes |
Watts | 60 |
Material | Metal |
Description
The Emmett Pendant features an open lanternstyle metal cage that surrounds four candles The elegant simplicity of this pendant lends itself to display in multiples in a kitchen or dining area
- •17in W x 17in D x 25.25in H
- •The elegant simplicity of this pendant lends itself to display in multiples in a kitchen or dining area.
- •Lantern shape made from chain
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- LUMAPRO Safety Sleeve, T5 Lamps, Red, 45 3/16 IN (4DZN8)
- METALUX Hbled-Ld5-24Se-W-Unv-L850-Ed2-U (HBLED-LD5-24SE-W-UNV-L850-ED2-U)
- ILC Replacement for GE General Electric G.E 71489 replacement light bulb lamp (71489 GE GENERAL ELECTRIC G.E)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- Elk Showroom Pendants