Shop All Vanity Lights
Elk Showroom
Emily 23'' Wide 3Light Vanity Light, Matte Black
Mfr # EC89254/3
Zoro # G908433532
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 9.5 in
- Width 23 in
- Housing Finish Matte Black
- Lamp Type A19
Product Information
- Brand Elk Showroom
- MFR # EC89254/3
- Zoro # G908433532
- UPC # 60646075855
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5 in |
Length | 8.75 in |
Width | 23 in |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Traditional |
Shade Material | Glass |
Lamp Watts | 60 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Glass Color | Clear |
Series | Emily |
Dimmable | Yes |
Description
The Emily Vanity Light features a central round mounting plate The largescale fixture features three slender metal arms that curve out from the plate, each supporting a bulb that's surrounded by a slightly tapered cylindrical glass shade
- •23in W x 8.75in D x 9.5in H
- •The Emily Vanity Light is an updated take on a traditional style bathroom light.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G16.5 E12 40W SW 2PK (BPG1640927WFIL2)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX30)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Capello 27'' Wide 4Light Vanity Light, Chrome (BV2034-0-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM 4 LITE BATH BAR (11004)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- Elk Showroom Vanity Lights