Shop All Chandeliers
Elk Showroom
Dunne 30'' Wide 6Light Chandelier, Lacquered Brass
Mfr # 89886/6
Zoro # G608433603
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Style Transitional
- Watts 60
- Color Brass
- Number of Lights 6
Product Information
- Brand Elk Showroom
- MFR # 89886/6
- Zoro # G608433603
- UPC # 748119156422
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 30 in |
Height | 19.25 in |
Length | 30 in |
Details
Item | Chandelier |
Housing Finish | Lacquered Brass |
Lamp Type | B10 |
Glass Color | No Shade |
Style | Transitional |
Watts | 60 |
Color | Brass |
Number of Lights | 6 |
Series | Dunne |
Material | Metal |
Light Type | Candelabra - E12 |
Housing Material | No Shade |
Voltage | 120 |
Lighting Technology | Incandescent |
Dimmable | Yes |
Description
The Dunne chandelier is defined by sharp square metal arms with precisioncast corner transitions Simple candles and exposed bulbs add to the modern, sculptural appeal of this piece
- •30in W x 30in D x 19.25in H
- •Item available in lacquered brass
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- Elk Showroom Chandeliers