Shop All Chandeliers
Elk Showroom
Chandelier
Mfr # 81204
Zoro # G308433194
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brown
- Color Brown
- Series Lacombe
- Height 1 in
- Material Metal
Product Information
- Brand Elk Showroom
- MFR # 81204
- Zoro # G308433194
- UPC # 999999150717
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Height | 1 in |
Details
Item | Chandelier |
Housing Finish | Brown |
Color | Brown |
Series | Lacombe |
Material | Metal |
Description
Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 00061-000 15A 125 V Brown Socket Plug-In Outlet Adapter (3136611)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- Elk Showroom Chandeliers