Shop All Universal Remotes
Elk Products
Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White
Mfr # ELKTRG2440
Zoro # G004148231
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elk Products
- MFR # ELKTRG2440
- Zoro # G004148231
- Country of Origin China
- Category Universal Remotes
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Auto-resetting (PTC) fused secondary
- Green power on led
- Grounding prong & terminal
- Electrical outlet mounting tab
- Wire strain relief
- Color: White
- Voltage:24 volt
- Dimension: 4.14"H x 2.74"W x 2.2"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT COMPUTER PRODUCTS Screen Protectors - Plastic - Clear - Display Size Support: 19In Lcd (PT1900-00)
- PYLE Pyle Pro Portable Speaker Ipod & Blueth (PWMA940BTI)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- ICOM Pull Handle, 3/16" L x 1/2" W (MB23)
- CLEAN REMOTE TV Remote Control CR4B-2 (CR4B-2)
- EAGLE ASPEN Optional Power Supply Port with 3-In x 8-Out Multiswitch (501080)
- CURRENT Universal Remote Control 3-Device (34927)
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- QFX Digital Converter Box (CV-103)
- PURE REMOTE Replaces Philips Master Remotes, RMC13016 (RMC13016)
- Elk Products Universal Remotes