Shop All Chandeliers
Elk Lighting
Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades
Mfr # 10263/6
Zoro # G2633028
product price: $876.00
/ea
Free Shipping & Returns
$876.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 11
- Length 31
- Color Gold
- Width 31
Product Information
- Brand Elk Lighting
- MFR # 10263/6
- Zoro # G2633028
- UPC # 748119032597
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 31 |
Width | 31 |
Inside Diameter | 31 |
Height | 31 |
Chain Length (inches) | 36 |
Details
Finish | Antique Brass |
Weight | 11 |
Color | Gold |
Material | Fabric, Metal |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Outdoor | No |
Bulb 1 Count | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- WESTEK WESTEK 3008207 18 in. 1080 lm Pro Pivoting Hardwired LED Under Cabinet Light Strip - White (3008207)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- Elk Lighting Chandeliers