Shop All Chandeliers
Elk Lighting
Huarco 3-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass
Mfr # 86051
Zoro # G2638488
Free Shipping & Returns
$526.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Sage Green
- Finish Seashell, Sage Green
- Glass Color Beige / Off White
- Color Green
- Series Huarco
Product Information
- Brand Elk Lighting
- MFR # 86051
- Zoro # G2638488
- UPC # 748119860510
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 16 |
Height | 19 in |
Width | 16 in |
Length | 16 in |
Details
Item | Chandelier |
Housing Finish | Sage Green |
Finish | Seashell, Sage Green |
Glass Color | Beige / Off White |
Color | Green |
Series | Huarco |
Material | Metal |
Housing Material | Glass |
Number of Lights | 3 |
Lighting Technology | Halogen |
Style | Traditional |
Weight | 5 |
Voltage | 120 |
Bulb 1 Type | G9 |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 40 |
Description
- •16in W x 16in D x 19in H
- •Item available in sage green
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK LIGHTING Chadwick 1-Lght Pndnt Antique Copper w/Matching Shade - Incl LED Bulb (66144-1-LED)
- ILC Replacement for Lights OF America 9142bc replacement light bulb lamp (9142BC LIGHTS OF AMERICA)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- KEYSTONE 50W Constant Current LED Driver, KTLD-50-UV-2X500-VDIM-L5 (KTLD-50-UV-2X500-VDIM-L5)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Frozen Cascade 13-Lght Chandelier in Chrm w/Clear Textured Glass (32446/13)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- Elk Lighting Chandeliers