Shop All Pendants
Elk Lighting
Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass
Mfr # 21167/1
Zoro # G2591929
product price: $126.90
/ea
Free Shipping & Returns
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 15
- Length 5
- Width 5
- Finish Polished Chrome
Product Information
- Brand Elk Lighting
- MFR # 21167/1
- Zoro # G2591929
- UPC # 748119131801
- Country of Origin China
- Category Pendants
Dimensions
Height | 15 |
Length | 5 |
Width | 5 |
Inside Diameter | 5 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 72 |
Details
Color | Silver |
Finish | Polished Chrome |
Material | Glass, Steel |
Dimmable | Yes |
Weight | 3 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Count | 1 |
Cord Color | Clear |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ILC Replacement for Osram Sylvania M2-in-t8-d-120 replacement light bulb lamp (M2-IN-T8-D-120 OSRAM SYLVANIA)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- VINTIQUEWISE Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Medium (QI004232.M)
- Elk Lighting Pendants