Shop All Chandeliers
Elk Lighting
Frozen Cascade 13-Lght Chandelier in Chrm w/Clear Textured Glass
Mfr # 32446/13
Zoro # G2635030
product price: $3,798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,798.00
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Inside Diameter 34
- Color Silver
- Width 34
- Length 34
Product Information
- Brand Elk Lighting
- MFR # 32446/13
- Zoro # G2635030
- UPC # 748119133539
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 34 |
Width | 34 |
Length | 34 |
Height | 35 |
Cord Length (inches) | 96 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Polished Chrome |
Color | Silver |
Material | Glass, Steel |
Weight | 99 |
Dimmable | Yes |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Bulb 1 Count | 13 |
Bulb 1 Type | Torpedo |
Cord Color | Clear |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- CELEBRATIONS Incandescent C-Type Multicolored 3 ct Replacement Christmas Light Bulbs (BUB3RDGRA)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- HOMEROOTS Gold Art Deco Glam Chandelier & Retractable Fan (475571)
- Elk Lighting Chandeliers