Shop All Vanity Lights
Elk Lighting
Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass
Mfr # 17019/4
Zoro # G2613446
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9
- Length 9
- Width 36
- Weight 7
Product Information
- Brand Elk Lighting
- MFR # 17019/4
- Zoro # G2613446
- UPC # 748119025001
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Length | 9 |
Width | 36 |
Details
Color | Silver |
Weight | 7 |
Finish | Satin Nickel |
Material | Glass, Metal |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 75 |
Bulb 1 Count | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- FEIT ELECTRIC LED PAR38 E26 BW 90W 2PK (PAR38DM/930CA/2)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Oil Rubbed Bronze (LHV-1006-OR)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- Elk Lighting Vanity Lights