Shop All Chandeliers
Elk Lighting
Crislett 9-Light Chandelier in Sunglow Bronze with Clear Crystal
Mfr # 18244/9
Zoro # G2599951
product price: $2,998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,998.00
Free 30-Day Returns
Key Features
- Finish Sunglow Bronze
- Height 45
- Width 40
- Inside Diameter 40
- Length 40
Product Information
- Brand Elk Lighting
- MFR # 18244/9
- Zoro # G2599951
- UPC # 748119114071
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 45 |
Width | 40 |
Inside Diameter | 40 |
Length | 40 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 72 |
Details
Finish | Sunglow Bronze |
Material | Crystal, Metal |
Weight | 25 |
Color | Brown |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 9 |
Outdoor | No |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Headlamp, 950 lm, Black, Body 1.80" dia. (HL60R)
- ILC Replacement for Eiko Dt40/65/rs replacement light bulb lamp (DT40/65/RS EIKO)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Elk Lighting Chandeliers