Shop All Vanity Lights
Elk Lighting
Cloe 3-Light Vanity Light in Matte Black
Mfr # 46632/3
Zoro # G2637429
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9
- Length 7
- Width 26
- Material Steel
Product Information
- Brand Elk Lighting
- MFR # 46632/3
- Zoro # G2637429
- UPC # 748119134086
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Length | 7 |
Width | 26 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 8x5 |
Details
Color | Black |
Material | Steel |
Dimmable | Yes |
Finish | Matte Black, Brushed Brass |
Weight | 5 |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- COOPER LIGHTING 6" Led Surf Mnt Light (BLD606930WHR-CA)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- Elk Lighting Vanity Lights