Shop All Pendants
Elk Lighting
Classico 1-Light Mini Pendant in Dark Rust with Starburst Blue Glass
Mfr # 406-1BL
Zoro # G2637112
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7
- Length 5
- Width 5
- Finish Dark Rust
Product Information
- Brand Elk Lighting
- MFR # 406-1BL
- Zoro # G2637112
- UPC # 748119406121
- Country of Origin China
- Category Pendants
Dimensions
Height | 7 |
Length | 5 |
Width | 5 |
Inside Diameter | 5 |
Details
Color | Black |
Finish | Dark Rust |
Material | Glass, Metal |
Weight | 3 |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Wattage | 75 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL TUBLR BI-PIN WMWH 5W (21279)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- ILC Replacement For SATCO 607482 (60-7482)
- Elk Lighting Pendants