Shop All Pendants
Elk Lighting
Arco Baleno 1-Lght Mini Pndnt SatNckl w/Sapphire Glass - Incl LED Bulb
Mfr # 416-1S-LED
Zoro # G2598630
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8
- Length 5
- Width 5
- Finish Satin Nickel
Product Information
- Brand Elk Lighting
- MFR # 416-1S-LED
- Zoro # G2598630
- UPC # 748119046013
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 |
Length | 5 |
Width | 5 |
Inside Diameter | 5 |
Details
Color | Silver |
Finish | Satin Nickel |
Material | Glass, Metal |
Weight | 2 |
Bulb 1 Type | A19 LED |
Outdoor | No |
Bulb 1 Included | Yes |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 1 |
Bulb 1 Wattage | 9.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hyperikon 192000405 replacement light bulb lamp (192000405 HYPERIKON)
- OR 40 W Diamante Designer Bulb (OR573146)
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- SIGNIFY Plug In 19 W LED Light Strip (555912)
- ELK LIGHTING Diamond Pleat 1-Lght Mini Pndnt Satin Nckl w/Lght Aqua Pattern Glss (21194/1)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- HUDSON VALLEY Dutchess 2 Light Large Pendant (5015-OB)
- Elk Lighting Pendants