Shop All Buffets & Sideboards
Elk Home
Whitney Credenza
Mfr # 13488
Zoro # G404267167
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Color Cream/Ivory
- Height 34.25 in
- Width 68 in
- Material Wood
- Depth 18
Product Information
- Brand Elk Home
- MFR # 13488
- Zoro # G404267167
- UPC # 714383134886
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Height | 34.25 in |
Width | 68 in |
Depth | 18 |
Length | 18 in |
Details
Color | Cream/Ivory |
Material | Wood |
Weight | 140 |
Finish | Aged Cream |
Item | Cabinet - Credenza |
Description
Four-door breakfront credenza with three adjustable and removable shelves and wire management on back panel. Hand-painted aged cream finish with black rub through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO North Dakota Seat Cover (BSCNorDak)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Walnut Seat (XU-DG697BLAD-CLR-BAR-WALW-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1184)
- ELK HOME Farmhouse Credenza (6415507)
- ELK HOME Wilder Credenza, 4 Door (17290)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- Elk Home Buffets & Sideboards