Shop All Vases
Elk Home
Wave Vase - Large White
Mfr # 9166-029
Zoro # G304267953
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$858.00
Free 30-Day Returns
Key Features
- Width 18
- Depth 18
- Height 47
- Weight 40.3
Product Information
Dimensions
Width | 18 |
Depth | 18 |
Height | 47 |
Details
Color | White |
Weight | 40.3 |
Description
Resplendent in Gloss White, Black Ash, Haute Gold, and Emerald Green, our beautifully handcrafted Wave series Vessels emulate the tide-driven energy story of deep-sea kelp forests. Light-weight fiberglass construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- LORELL Tabletop, f/Width-adjustable Training Base, 60inx30in, White (LLR62557)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- ELK HOME Ashe Vase - Small (S0017-10037)
- ELK HOME Drue Vase - Tall (H0017-9148)
- ELK HOME Drue Vase - Short Black (H0017-9149)
- ELK HOME Celia Vase, Large (S0017-10137)
- ELK HOME Brigitte Vases, PK 3 (H0807-9793/S2)
- ELK HOME Tanis Vessel, Medium (H0017-10442)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, PK 2 (QI004180.2)
- Elk Home Vases