Shop All Sconces
Elk Home
Wall Sconces 12'' High 1-Light Sconce - Brushed Nickel
Mfr # 5161WS/99
Zoro # G404302844
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Incandescent
- Height 12
- Width 8
- Lamp Quantity 1
- Lamp Watts 60
Product Information
Dimensions
Height | 12 |
Width | 8 |
Depth | 4 |
Details
Fixture Type | Incandescent |
Lamp Quantity | 1 |
Lamp Watts | 60 |
Lamp Included | No |
Voltage | 120 |
Standards | UL |
Color | Brushed Nickel |
Weight | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- CURRENT G.E. LFL Electronic Ballast (71038)
- ELK HOME Jackson 8'' High 1-Light Sconce - Oil Rubbed Bronze (1351WS/10)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- Elk Home Sconces