Shop All Chandeliers
Elk Home
Val de Loire 28'' Wide 6-Light Chandelier - White
Mfr # 33467/6
Zoro # G404303537
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Mounting Chain
- Color White
- Voltage 120
- Dimmable Yes
Product Information
- Brand Elk Home
- MFR # 33467/6
- Zoro # G404303537
- UPC # 748119144597
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17 |
Width | 28 |
Depth | 28 |
Details
Lamp Quantity | 6 |
Mounting | Chain |
Color | White |
Voltage | 120 |
Dimmable | Yes |
Standards | UL |
Lamp Included | No |
Watts | 60 |
Type | Incandescent |
Weight | 6 |
Description
The Val de Loire collection exudes French Country charm with its thin metalwork that emanates from a spun center column. The White Coral finish has a textured surface that sharply contrasts the Black hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 59850 replacement light bulb lamp (59850 SYLVANIA)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- ILC Replacement for USHIO JC 20W 24V G4 (JC 20W 24V G4 USHIO)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (RL8201AB)
- Elk Home Chandeliers