Shop All Wall Art & Decor
Elk Home
Tiff Bottle, 2PK
Mfr # H0807-8735/S2
Zoro # G605909217
product price: $172.99
/pk 2, $86.50/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Metal
- Finish Speckled White
- Overall Height 15.5in
- Color White
Product Information
- Brand Elk Home
- MFR # H0807-8735/S2
- Zoro # G605909217
- UPC # 843558178650
- Country of Origin India
- Category Wall Art & Decor
Dimensions
Overall Height | 15.5in |
Details
Material | Glass, Metal |
Finish | Speckled White |
Color | White |
Description
The Tiff Bottle Set includes two rounded, capped bottles made from cafe cream glass with a pebbled matte texture. Fixed metal stoppers feature a sculptural looping swirl in a champagne finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- ELK HOME Belle Bowl (H0807-10507)
- ELK HOME Patton Sound Wall Art (S0026-9282)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- TRADEMARK FINE ART Jesus M Garcia 'Lake House Sunrise' Canvas Art, 12x19 (1X01146-C1219GG)
- Elk Home Wall Art & Decor