Shop All Chandeliers
Elk Home
Tia 25.98'' Wide 5-Light Chandelier, Matte Nickel
Mfr # 190036117
Zoro # G205912310
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Matte Nickel
- Finish Matte Nickel
- Glass Color White
- Housing Material Glass
- Number of Lights 5
Product Information
- Brand Elk Home
- MFR # 190036117
- Zoro # G205912310
- UPC # 20389200730
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 25.98 in |
Height | 23.5 in |
Length | 25.98 in |
Details
Item | Chandelier |
Housing Finish | Matte Nickel |
Finish | Matte Nickel |
Glass Color | White |
Color | Silver |
Housing Material | Glass |
Number of Lights | 5 |
Voltage | 120 |
Watts | 60 |
Light Type | Medium |
Lighting Technology | Incandescent |
Style | Traditional |
Series | Tia |
Material | Metal |
Description
- •25.98in W x 25.98in D x 23.5in H
- •Item available in matte nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- CURRENT Ge 8Pk 15W Cw T8 Bulb (13104)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Light Streak 55.5'' Wide 10-Light Chandelier - Matte Black (85038/LED)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- Elk Home Chandeliers