Shop All Vases
Elk Home
Tanis Vessel, Small
Mfr # H0017-10444
Zoro # G605909606
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 13.25in
- Overall Height 10in
- Finish Gray
Product Information
Dimensions
Overall Width | 13.25in |
Overall Height | 10in |
Details
Color | Gray |
Finish | Gray |
Description
The Tanis Vessel has a weathered, found-object aesthetic that adds a culturally sophisticated look. Made from earthenware with a dry textured grey finish, this vase has a wide rounded body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- ELK HOME Leona Vase - Tall (S0014-10105)
- ELK HOME Booth Striped Vase (H0017-10641)
- ELK HOME Allred Vase (H0807-9237)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- ELK HOME Skye Vase, Large (H0047-10474)
- ELK HOME Faye Vase - Tall Black (S0037-10192)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, Black 5 Inch (QI004366.L.BK)
- Elk Home Vases